References
RHP:UCFL205D1
Rubix:399A6303
Manufacturer :UCFL205D1 X AS3S5
EAN:0029176543029


Technical specifications
| Inner diameter | 25 mm |
|---|---|
| Width | 34.1 mm |
| Fixation centre-to-centre distance | 99 mm |
Product details : NSK UCFL205D1 FLANGE HOUSED UNITS
High-quality cast-iron housing. Electrostatically painted on all surfaces.
Technical specifications
Attributes
| Logistic Weight | 630 g |
|---|---|
| Inner diameter | 25 mm |
| Width | 34.1 mm |
| Fixation centre-to-centre distance | 99 mm |
| Material | cast iron (housing); chrome bearing steel (insert) |
| Height | 68 mm |
| Length | 130 mm |
| Series | ucfl |
| Total bearing width | 34.1 mm |
| Clamping | 34.1 mm |
| Diameter of fixation holes | 16 mm |
| Number of holes | 2 |
| Basic static load, radial - C0r | 7850 N |
| Basic dynamic load, radial - Cr | 10800 N |
| Outer diameter | 52 mm |
| Weight | 0.6 kg |
| Mounting typ | 2-bolt flange |
Show UNSPSC/ECL@SS
£ 23.35 excl. VAT
/ Each
£ 28.02 incl. VAT
- Delivery usually within ( 2 ) days