UCP self-aligning bearing
Inner diameter | 45 mm |
---|---|
Fixation centre-to-centre distance | 146 mm |
Shaft Height | 54 mm |
Inner diameter | 45 mm |
---|---|
Fixation centre-to-centre distance | 146 mm |
Shaft Height | 54 mm |
Material | Cast iron |
Height | 106 mm |
Length | 190 mm |
Total bearing width | 190 mm |
Width | 54 mm |
Usually arrives within 14 working days