References
SNR:EXPG206N
Rubix:205A3422
EAN:3413529519118



Product details : SNR EXPG206N BEARING UNIT
Technical specifications
Attributes
| Inner diameter | 30 mm |
|---|---|
| Outer diameter | 62 mm |
| Width | 48.3 mm |
Show UNSPSC/ECL@SS
£ 66.14 excl. VAT
/ Each
£ 79.37 incl. VAT
- Usually arrives within 14 working days
