DORMER L12010M TAP SET HS-10M (E500-F300-L111-L110 X 29) 5978808
UNF HSS Hand Tap & Die Set
See technical informationReferences
Dormer:L12010M
Rubix:028913
EAN:7320760210468



Product details : DORMER L12010M TAP SET HS-10M (E500-F300-L111-L110 X 29) 5978808
E524NO1 (Taper), E524NO3 (Plug) + F330 1/4-7/16 UNF HSS Hand Tap & Die Set, 18 pieces, including Tap Wrenches and Die Stocks
Strengths
Set of HSS Hand Taps & Dies
Applications
Contains a range of general purpose hand taps and circular split dies with relevant holders to enable the user to produce required threads, both male and female, in most materials and applications
Technical specifications
Attributes
| Material | hss |
|---|---|
| Number of elements | 27 |
| Range | m3–m10 |
| Type of tail | vierkante aandrijving (square drive) voor tap-sleutel |
Show UNSPSC/ECL@SS
£ 742.16 excl. VAT
/ Each
£ 890.59 incl. VAT
- Usually arrives within 14 working days
