DORMER L12026UNF TAP SET HS-26UNF (E524-F330-L111-L110 X 27) 5978833
UNF HSS Hand Tap & Die Set
See technical informationReferences
Dormer:L12026UNF
Rubix:028904
EAN:7320760210550




Technical specifications
| Material | hss |
|---|---|
| Number of elements | 25 |
| Range | unf 1/4' - 3/4' mm |
Product details : DORMER L12026UNF TAP SET HS-26UNF (E524-F330-L111-L110 X 27) 5978833
E524NO1 (Taper), E524NO3 (Plug) + F330 1/4-7/16 UNF HSS Hand Tap & Die Set, 18 pieces, including Tap Wrenches and Die Stocks
1/4-3/4 UNF HSS Hand Tap & Die Set, 25 pieces
Strengths
Set of HSS Hand Taps & Dies
Applications
Contains a range of general purpose hand taps and circular split dies with relevant holders to enable the user to produce required threads, both male and female, in most materials and applications
Technical specifications
Attributes
| Material | hss |
|---|---|
| Number of elements | 25 |
| Range | unf 1/4' - 3/4' mm |
| Case Material | metal case |
| Type of tail | vierkante aandrijving |
Show UNSPSC/ECL@SS
£ 1,314.69 excl. VAT
/ Each
£ 1,577.63 incl. VAT
- Usually arrives within 14 working days