CUTLINE 885820 HSS MICRO TAP SET 1MM - 2.6MM C/W BOX
CUTLINE 885819 HSS METRIC TAP SET M3-M12
See technical informationReferences
GISS Cutline:885820
Rubix:215A8169
EAN:3660338390777
Product details : CUTLINE 885820 HSS MICRO TAP SET 1MM - 2.6MM C/W BOX
• High quality, high speed steel ISO straight flute taps, second lead
• Sizes M3, M4, M5, M6, M8, M10 and M12
• Die cast tap wrench
Applications
Use with left-hand turn
Technical specifications
Attributes
| Material | hss |
|---|---|
| Number of elements | 21 |
| Range | 1 / 2,6 mm |
Show UNSPSC/ECL@SS
£ 513.70 excl. VAT
/ Each
£ 616.44 incl. VAT
- Usually arrives within 14 working days

