Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Hand tools
(19,938)
Portable power tools
(1,340)
Pneumatic tools
(294)
Miscellaneous tools
(107)
Measuring and monitoring
(2,397)
Special tools
(2,675)
See Tools & Metrology
Screwdrivers
(1,051)
Clamping tools
(12,433)
Pliers, vices, clamps
(2,159)
Saws, cutters, files
(2,233)
Extractors
(419)
Storage
(1,609)
Hammers, impact tools
(1,085)
See Hand tools
< Back
Rubix Categories
Tools & Metrology
Hand tools
Saws, cutters, files
Files and scrapers
File
ROEBUCK THREE SQUARE NEEDLE FILE 16CM CUT 0
ROEBUCK THREE SQUARE NEEDLE FILE 16CM CUT 0
File Roebuck
References
roebuck:
86030
rubix:
010805
Technical specifications
Shape
Square
Length
160
mm
Product details
Technical specifications
Product details : ROEBUCK THREE SQUARE NEEDLE FILE 16CM CUT 0
160mm 6¼in
Technical specifications
Attributes
Shape
Square
Length
160
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
2.49
excl. VAT
/
Each
£
2.99
incl. VAT
In stock: Next day delivery
Add to cart
Create PDF from product
Check our products from related categories
ROEBUCK ENGINEER FILE 300MM HAND SECOND CUT - HANDLED 879899
TAJIMA TBY-D180 DRYWALL RASP WITH DUST COLLECTION
BAHCO 1-100-08-2-2 8IN HAND WITH HANDLE CUT 2
ROEBUCK ENGINEERS FILE 6 SQUARE SECOND
BAHCO 1-230-12-3-2 12IN ROUND WITH HANDLE CUT 3
BAHCO 4-138-06-1-2 6IN MILL SAW 1RE WITH HANDLE
ROEBUCK ENGINEERS FILE FLAT BASTARD 6 INCH
BAHCO 2-304-16-0-0 16CM 1/2ROUND NEEDLE FILE CUT0
ROEBUCK ENGINEERS FILE SQUARE BASTARD 12 INCH
ROEBUCK HANDLED ENGINEERS FILE 12 INCH FLAT BASTARD
ROEBUCK ENGINEERS FILE 250MM ROUND BASTARD 879955
ROEBUCK HANDLED ENGINEERS FILE 6 INCH ROUND SMOOTH
VALLORBE LP1560-6-2 PRECISION FILE HALF ROUND 6 CUT 2
BAHCO 2-302-18-2-0 18CM 3 SQUARE NEEDLE FILE CUT2
ROEBUCK ENGINEERS FILE 150MM ROUND BASTARD 879953