FUSION LUMINAIRES DLWAR80 80W WARDEN FLOODLIGHT 220-240V AC BLACK (H)2
Warden
See technical informationReferences
Fusion Lamps:DLWAR80
Rubix:234A7303

Product details : FUSION LUMINAIRES DLWAR80 80W WARDEN FLOODLIGHT 220-240V AC BLACK (H)2
80W WARDEN FLOODLIGHT 220-240V AC BLACK (H)240 mm x (W)310 mm x (D)28 mm
Technical specifications
Attributes
| Luminance | 6800 lm |
|---|---|
| Power | 80 W |
| Colour | black |
| Voltage | 230 V |
Show UNSPSC/ECL@SS
£ 126.18 excl. VAT
/ Each
£ 151.42 incl. VAT
- Delivery usually within ( 3 ) days
