Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Pneumatics
(92,258)
Hydraulics
(6,193)
Sealing technology
(34)
Measurement and control technology
(2,075)
Hose & Pipes
(1,508)
Filtration and Care
(451)
See Fluid Transmission & Flow Technology
Pneumatics components
(67,295)
Compressed air preparation
(5,102)
Pneumatic accessories
(15,219)
Compressors and compr. air system
(259)
See Pneumatics
< Back
Rubix Categories
Fluid Transmission & Flow Technology
Pneumatics
Pneumatic connection
Compression unions tube-tube
Compression Union - Tube to Tube
MECALINE 859206 BULKHEAD UNION 10/8-8/8
MECALINE 859206 BULKHEAD UNION 10/8-8/8
BULKHEAD STRAIGHT PUSH-ON FITTING
References
mecaline:
859206
rubix:
216A2221
ean:
3660338142376
Technical specifications
Material
Nickel-plated brass
Connecting diameter
10 mm
Connecting diameter 2
8 mm
Technical sheet / Technical file
Product details
Technical specifications
Product details : MECALINE 859206 BULKHEAD UNION 10/8-8/8
Material: Nickel plated brass. Temperature: -20°C...80°C
Technical specifications
Attributes
Material
Nickel-plated brass
Connecting diameter
10 mm
Connecting diameter 2
8 mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
5.80
excl. VAT
/
Each
£
6.96
incl. VAT
Usually arrives within 14 working days
Select variants (11)
Add to cart
Check our products from related categories
MECALINE 858686 TEE UNION 18
MECALINE TEE UNION 8MM 859440
MECALINE 859558 BULKHEAD STRAIGHT FITTING 4 M8X1
MECALINE 859198 BULKHEAD UNION 4/8
MECALINE 859506 ELBOW UNION 18MM
SMC KFT06-00-X2 INSERT EQUAL TEE 6MM
MECALINE 869388 UNION TEE -8X6
MECALINE 859432 INTERNAL BUSHING 14/12
PARKER EO-SWIVEL-UNION GZ16SCF
MECALINE 858683 TEE UNION 14
LEGRIS BRS COMPRESN FITTING 0124 10 00
MECALINE 858612 STRAIGHT UNION 15 EQUAL
SMC DT12-03 FITTING
MECALINE 858619 ELBOW UNION 14 NICKEL-PLATED BRASS
PARKER STRAIGHT UNION 4SC4-316