Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Pneumatics
(92,258)
Hydraulics
(6,192)
Sealing technology
(34)
Measurement and control technology
(2,075)
Hose & Pipes
(1,508)
Filtration and Care
(451)
See Fluid Transmission & Flow Technology
Pneumatics components
(67,295)
Compressed air preparation
(5,102)
Pneumatic accessories
(15,219)
Compressors and compr. air system
(259)
See Pneumatics
< Back
Rubix Categories
Fluid Transmission & Flow Technology
Pneumatics
Pneumatic connection
Compression unions tube-tube
Compression Union - Tube to Tube
MECALINE 858592 UNION ELBOW 5X3
MECALINE 858592 UNION ELBOW 5X3
UNION ELBOW PUSH-ON FITTING
References
mecaline:
858592
rubix:
216A2466
ean:
3660338136627
Technical specifications
Material
Nickel-plated brass
Connecting diameter
5 mm
Connecting diameter 2
5 mm
Technical sheet / Technical file
Product details
Technical specifications
Product details : MECALINE 858592 UNION ELBOW 5X3
Material: Nickel plated brass. Temperature: -20°C...80°C
Technical specifications
Attributes
Material
Nickel-plated brass
Connecting diameter
5 mm
Connecting diameter 2
5 mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
3.21
excl. VAT
/
Each
£
3.85
incl. VAT
Usually arrives within 14 working days
Select variants (8)
Add to cart
Check our products from related categories
MECALINE 859501 ELBOW UNION 10MM
MECALINE 858622 ELBOW UNION 18 NICKEL-PLATED BRASS
MECALINE 858591 UNION ELBOW 4X2 7
LEGRIS BRS COMPRESN FITTING 0124 10 00
MECALINE 858621 ELBOW UNION 16 NICKEL-PLATED BRASS
MECALINE 869383 UNION ELBOW 6X4
SMC DT12-03 FITTING
MECALINE 858576 STRAIGHT UNION 8X6-6X4
MECALINE STRAIGHT UNION 4X2 858573
MECALINE TEE UNION 12MM 859442
MECALINE TEE UNION 6MM 859439
MECALINE 869384 UNION ELBOW 8X6
MECALINE 859562 BULKHEAD STRAIGHT FITTING 12
MECALINE 869421 ELBOW UNION 6 EQUAL
SMC KFH06-00-X2 INSERT EQUAL STRAIGHT 6MM