MECALINE 869404 STRAIGHT UNION 6
UNION STRAIGHT COMPRESSION FITTING
See technical informationSee documentsReferences
Mecaline:869404
Rubix:216A2721
EAN:3660338231421

Documents
Product details : MECALINE 869404 STRAIGHT UNION 6
Body and nut of nickel-plated brass, with brass ring. Used to connect polyurethane, polyamide, copper, aluminium and steel pipes.
Suitable for compressed air, water, inert fluids and oil.
Suitable for compressed air, water, inert fluids and oil.
Technical specifications
Attributes
| Material | nickel-plated brass body |
|---|---|
| Connecting diameter | 5 mm |
| Connecting diameter 2 | 5 mm |
Show UNSPSC/ECL@SS
£ 4.21 excl. VAT
/ Each
£ 5.05 incl. VAT
- In stock: Next day delivery
