Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Pneumatics
(92,258)
Hydraulics
(6,193)
Sealing technology
(34)
Measurement and control technology
(2,075)
Hose & Pipes
(1,508)
Filtration and Care
(451)
See Fluid Transmission & Flow Technology
Pneumatics components
(67,295)
Compressed air preparation
(5,102)
Pneumatic accessories
(15,219)
Compressors and compr. air system
(259)
See Pneumatics
<Ā Back
Rubix Categories
FluidĀ TransmissionĀ & Flow Technology
Pneumatics
Pneumatic connection
Compression unions tube-tube
Compression Union - Tube to Tube
CAMOZZI BULKHEAD FITTING 1250-8
CAMOZZI BULKHEAD FITTING 1250-8
Bulkhead Connector
References
camozzi:
1250 8
rubix:
114A5209
Technical specifications
Material
brass
See all Specifications
Technical sheet / Technical file
Product details
Technical specifications
Product details : CAMOZZI BULKHEAD FITTING 1250-8
Compression fittings Mod. 1250 bulkhead connector. 4 to 8mm tube versions supplied in multiples of 10. 10mm tube versions supplied in multiples of 5.
Technical specifications
Attributes
Material
brass
Length
65Ā
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Donāt forget to login in order to benefit from your prices
Ā£
4.29
excl. VAT
/
Each
Ā£
5.15
incl. VAT
Usually arrives within 14 working days
Add to cart
Check our products from related categories
MECALINE 859498 ELBOW UNION 4MM
PARKER EO-UNION G16SCF
MECALINE 859506 ELBOW UNION 18MM
PARKER EO-SWIVEL-UNION GZ16SCF
CAMOZZI COMPRESSION-TUBE TO TUBE CONNECTOR-8MM 1230 8
MECALINE 869387 UNION TEE -6X4
MECALINE 869665 TEE UNION 12
PARKER 6SC6-316 3/8IN X STRAIGHT UNION (720129)
MECALINE 859624 CROSS UNION 4
MECALINE 859446 TEE UNION 20MM
MECALINE 869423 ELBOW UNION 10 EQUAL
SMC KFG2T1008-00 INSERT FITTING
MECALINE TEE UNION 12MM 859442
MECALINE 859504 ELBOW UNION 15MM
MECALINE TEE UNION 4 MM 859438