Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Pneumatics
(92,258)
Hydraulics
(6,192)
Sealing technology
(34)
Measurement and control technology
(2,075)
Hose & Pipes
(1,508)
Filtration and Care
(451)
See Fluid Transmission & Flow Technology
Pneumatics components
(67,295)
Compressed air preparation
(5,102)
Pneumatic accessories
(15,219)
Compressors and compr. air system
(259)
See Pneumatics
<Ā Back
Rubix Categories
FluidĀ TransmissionĀ & Flow Technology
Pneumatics
Pneumatic connection
Compression unions tube-tube
Compression Union - Tube to Tube
MECALINE 859433 INTERNAL BUSHING 16/13
MECALINE 859433 INTERNAL BUSHING 16/13
INTERNAL TUBE SUPPORT BUSH BRASS
References
mecaline:
859433
rubix:
216A2621
ean:
3660338144400
Technical specifications
Material
Brass
See all Specifications
Technical sheet / Technical file
Product details
Technical specifications
Product details : MECALINE 859433 INTERNAL BUSHING 16/13
Used to connect a flexible pipe (PA, PU, Bi-polymer, PVC) to the fitting (with cutting ring or an olive)
Technical specifications
Attributes
Material
Brass
Model
16/13
Show UNSPSC/ECL@SS
Add to my wishlist
Donāt forget to login in order to benefit from your prices
Ā£
1.31
excl. VAT
/
Each
Ā£
1.57
incl. VAT
Usually arrives within 14 working days
Select variants (11)
Add to cart
Check our products from related categories
MECALINE 859555 STRAIGHT UNION 18 MM
MECALINE STRAIGHT UNION 5X3 858574
PARKER EO-MALE-STUD-CONN GE22LR1EDCF
MECALINE 859627 CROSS UNION 10
CAMOZZI COMPRESSION-TUBE TO TUBE CONNECTOR-8MM 1230 8
AVENTICS 1829202004
MECALINE 859498 ELBOW UNION 4MM
MECALINE INTERNAL BUSHING 8/6 859025
SMC KFE08N-00 INSERT FITTING
MECALINE TEE UNION 10MM 859441
MECALINE 858613 STRAIGHT UNION 16 EQUAL
MECALINE TEE UNION 12MM 859442
MECALINE 869424 ELBOW UNION 12 EQUAL
MECALINE 859207 BULKHEAD UNION 12/8
SMC KFH06-00 FITTING