Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Pneumatics
(92,258)
Hydraulics
(6,193)
Sealing technology
(34)
Measurement and control technology
(2,075)
Hose & Pipes
(1,508)
Filtration and Care
(451)
See Fluid Transmission & Flow Technology
Pneumatics components
(67,295)
Compressed air preparation
(5,102)
Pneumatic accessories
(15,219)
Compressors and compr. air system
(259)
See Pneumatics
<Ā Back
Rubix Categories
FluidĀ TransmissionĀ & Flow Technology
Pneumatics
Pneumatic connection
Compression unions tube-tube
Compression Union - Tube to Tube
MECALINE INTERNAL BUSHING 10/8 859026
MECALINE INTERNAL BUSHING 10/8 859026
INTERNAL TUBE SUPPORT BUSH BRASS
References
mecaline:
859026
rubix:
214A5392
ean:
3660338140761
Technical specifications
Material
brass
Connecting diameter
8
Connecting diameter 2
10
See all Specifications
Technical sheet / Technical file
Product details
Technical specifications
Product details : MECALINE INTERNAL BUSHING 10/8 859026
Used to connect a flexible pipe (PA, PU, Bi-polymer, PVC) to the fitting (with cutting ring or an olive)
Technical specifications
Attributes
Material
brass
Connecting diameter
8
Connecting diameter 2
10
Type
inner fur
Model
10/8
Show UNSPSC/ECL@SS
Add to my wishlist
Donāt forget to login in order to benefit from your prices
Ā£
0.35
excl. VAT
/
Each
Ā£
0.42
incl. VAT
In stock: Next day delivery
Select variants (11)
Add to cart
Check our products from related categories
MECALINE 858607 UNION TEE 15X12.5
MECALINE 859432 INTERNAL BUSHING 14/12
MECALINE 869384 UNION ELBOW 8X6
MECALINE 859208 BULKHEAD UNION 15/8
MECALINE STRAIGHT UNION 6859548
MECALINE 859200 BULKHEAD UNION 6/8
SMC KFG2T0403-00 INSERT FITTING
MECALINE 858603 UNION TEE TE-5X3
MECALINE 858606 UNION TEE 10X8-8X6
SMC KFT06-00-X2 INSERT EQUAL TEE 6MM
MECALINE 859560 BULKHEAD STRAIGHT FITTING 8
MECALINE 859559 BULKHEAD STRAIGHT FITTING 6 M10X1
MECALINE 869383 UNION ELBOW 6X4
MECALINE 859199 BULKHEAD UNION 5/8
MECALINE 859503 ELBOW UNION 14MM