Single Row Tapered Roller Bearing
Inner diameter | 45 mm |
---|---|
Outer diameter | 100 mm |
Width | 27.25 mm |
Inner diameter | 45 mm |
---|---|
Outer diameter | 100 mm |
Width | 27.25 mm |
Bearing Clearance | CN |
Series | 30 |
Material | Bearing steel |
Cage | Steel |
Reference speed | 5600 rpm |
Limit speed | 7000 rpm |
Total bearing width | 27.25 mm |
Basic static load, radial - C0r | 120000 N |
Usually arrives within 14 working days