Tapered roller bearing NTN 329440, Outer diameter: 300 mm | Inner diameter: 220 mm | Width: 51 mm
Tapered roller bearing NTN
See technical informationReferences
NTN:329440
Rubix:394A9564
EAN:4547359296693

Product details : NTN 32944E1 TAPERED ROLLER BEARING
Technical specifications
Attributes
| Inner diameter | 220 mm |
|---|---|
| Outer diameter | 300 mm |
| Width | 51 mm |
| Bearing Clearance | cn |
Show UNSPSC/ECL@SS
£ 536.12 excl. VAT
/ Each
£ 643.34 incl. VAT
- Delivery usually within ( 3 ) days
