ROEBUCK 130-2 COMBINATION 3 ARM PULLER (3-2) 20 X 150 MM


Universal 3 arm puller

References
roebuck:886555
rubix:231A4844
ean:3660338399855
brand logo
brand logo
Technical specifications
Number of clamps/claws3
Inner capacity170 mm
Exterior capacity150 mm
See all Specifications

Product details : ROEBUCK 130-2 COMBINATION 3 ARM PULLER (3-2) 20 X 150 MM


Standard pulling hook.
Strong design, high performance and long service life
The end stop protects the hook from slipping off the cross-beam.
Pulling hooks with infinitely variable adjustment on the cross-beam.
Two-arm design for space-saving operation. Mechanical pressure screw.
Milled thread treated with special coating.
Quick change or turning of the pulling jaws by depressing the end stop.
Turning the pulling hooks enables them to be used both internally and externally.
Suitable for pulling asymmetric workpieces.
Spindle head band prevents the wrench from slipping off.
Made in Germany

Technical specifications


Attributes
Number of clamps/claws3
Inner capacity170 mm
Exterior capacity150 mm
Extraction force3.5 t
Show UNSPSC/ECL@SS
£ 98.63 excl. VAT
/ Each
£ 118.36 incl. VAT
  • Usually arrives within 14 working days