References
Gedore:1.04/1A-B
Rubix:255A9359
Manufacturer :1981110
EAN:4036976121742


Technical specifications
| Number of clamps/claws | 2 |
|---|---|
| Inner capacity | 100 mm |
| Exterior capacity | 130 mm |
Product details : GEDORE 1.04/1A-B 130MM BEARING PULLER
Universal puller, 2-arm pattern, rigid legs with leg brake 130x100 mm Due to the bending-moment reinforcement on its back face, the energy-saving design of the cross-beam means even stronger and safer pulling work Strong drop forged pattern Rigid legs forged from one piece The legs clamp automatically when under tension Leg brake - prevents unintentional leg slipping. The leg can be slid along the cross-beam at the push of a button By reversing the legs, this tool can be used as an internal or external puller Scale for uniform adjustment of the puller legs. Allows centred pulling, with optimised application of force, even when extremely high pulling forces are required Spindle with replaceable ball and tip Spindle thermo-chemically hardened Upgradeable with hydraulic spindle (see table)
Technical specifications
Attributes
| Number of clamps/claws | 2 |
|---|---|
| Inner capacity | 100 mm |
| Exterior capacity | 130 mm |
| Type | universal puller |
Show UNSPSC/ECL@SS
£ 137.77 excl. VAT
/ Each
£ 165.32 incl. VAT
- Delivery usually within ( 8 ) days