U.306 - Extractor for external grip
Inner capacity | 7 mm |
---|---|
Exterior capacity | 140 mm |
Depth | 147 mm |
Logistic Weight | 1830 g |
---|---|
Packaged dimensions (D x W x H) | 270x120x100 mm |
Package weight | 1839 g |
Inner capacity | 7 mm |
Exterior capacity | 140 mm |
Depth | 147 mm |
Extraction force | 3 t |
Usually arrives within 14 working days