U.32T- Extractors 2 sliding claws with locking mechanism
Number of clamps/claws | 2 |
---|---|
Inner capacity | 160 mm |
Exterior capacity | 250 mm |
Logistic Weight | 3021 g |
---|---|
Packaged dimensions (D x W x H) | 290x130x80 mm |
Package weight | 3021 g |
Number of clamps/claws | 2 |
Inner capacity | 160 mm |
Exterior capacity | 250 mm |
Depth | 150 mm |
Extraction force | 6 t |
Length | 230 mm |
Usually arrives within 14 working days