Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Hand tools
(19,939)
Portable power tools
(1,340)
Pneumatic tools
(294)
Miscellaneous tools
(107)
Measuring and monitoring
(2,397)
Special tools
(2,675)
See Tools & Metrology
Screwdrivers
(1,051)
Clamping tools
(12,433)
Pliers, vices, clamps
(2,159)
Saws, cutters, files
(2,233)
Extractors
(420)
Storage
(1,609)
Hammers, impact tools
(1,085)
See Hand tools
< Back
Rubix Categories
Tools & Metrology
Hand tools
Clamping tools
Pawls, sockets
Universal joint
FACOM UNIVERSAL JOINT 3/8 INCH DRIVE J.240A
FACOM UNIVERSAL JOINT 3/8 INCH DRIVE J.240A
Universal joint 3/8"
References
facom:
J.240A
rubix:
040083
ean:
3148510290652
Technical specifications
Square drive adapter
3/8
''
See all Specifications
Product details
Technical specifications
Product details : FACOM UNIVERSAL JOINT 3/8 INCH DRIVE J.240A
Universal joint 3/8"
- Joints hampered by spring.
-Presentation: Bright chrome.
Technical specifications
Attributes
Logistic Weight
66
g
Packaged dimensions (D x W x H)
52
x
20
x
20
mm
Package weight
62
g
Square drive adapter
3/8
''
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
26.77
excl. VAT
/
Each
£
32.12
incl. VAT
Usually arrives within 14 working days
Add to cart
Create PDF from product
Check our products from related categories
FACOM R.1/2F 1/4SD 12 PNT HINGE SKT 1/2 A/F
STAHLWILLE UNIVERSAL JOINT 1/4 INCH
BAHCO K8167S POWER UNIVERSAL JOINT 1/2
GEDORE KB 3295 6676090 3/4 UNIVERSAL JOINT IMPACT
"STAHLWILLE 2440032 1/2"" UNI JOINT SOCKET 3/8"" DRV"
"STAHLWILLE 36020000 871.IMP-1"" IMPACT UNIVERSAL JOINT"
11MM X 3/8 HINGED SKT
FACOM UNIVERSAL JOINT NM.240A
STAHLWILLE 03040019 1/2 INCH DRIVE X 19MM HEX UNIFLEX SOCKET
FACOM R.3/8F 1/4SD 12 PNT HINGE SKT 3/8A/F
FACOM R.7/32F 1/4SD 12PNT HINGE SKT 7/32A/F
FACOM R.5/16F 1/4 DRIVE HINGED SOCKET R5/16F
FACOM R.1/4F 1/4SD 12 PNT HINGE SKT 1/4 A/F
ROEBUCK 1/4 INCH DRIVE UNIVERSAL JOINT-IMPACT
STAHLWILLE 01140009 1/4 INCH DRIVE X 9MM UNIFLEX BI-HEX SOCKET