Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Hand tools
(19,938)
Portable power tools
(1,340)
Pneumatic tools
(294)
Miscellaneous tools
(107)
Measuring and monitoring
(2,397)
Special tools
(2,675)
See Tools & Metrology
Screwdrivers
(1,051)
Clamping tools
(12,433)
Pliers, vices, clamps
(2,159)
Saws, cutters, files
(2,233)
Extractors
(419)
Storage
(1,609)
Hammers, impact tools
(1,085)
See Hand tools
< Back
Rubix Categories
Tools & Metrology
Hand tools
Clamping tools
Pawls, sockets
Universal joint
STAHLWILLE UNIVERSAL JOINT 1/4 INCH
STAHLWILLE UNIVERSAL JOINT 1/4 INCH
407 Universal joint
References
stahlwille:
11020000
rubix:
4527067
ean:
4018754012237
Technical specifications
Square drive adapter
1/4
''
See all Specifications
Technical sheet / Technical file
Product details
Technical specifications
Product details : STAHLWILLE UNIVERSAL JOINT 1/4 INCH
407 Universal Joint
Technical specifications
Attributes
Square drive adapter
1/4
''
Model
Series 407
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
27.61
excl. VAT
/
Each
£
33.13
incl. VAT
Usually arrives within 14 working days
Add to cart
Check our products from related categories
ROEBUCK DRIVE UNIVERSAL JOINT 3/4 INCH
STAHLWILLE 01140008 1/4 INCH DRIVE X 8MM UNIFLEX BI-HEX SOCKET
STAHLWILLE 03040018 1/2 INCH DRIVE X 18MM HEX UNIFLEX SOCKET
STAHLWILLE 01140007 1/4 INCH DRIVE X 7MM UNIFLEX BI-HEX SOCKET
"STAHLWILLE 2440032 1/2"" UNI JOINT SOCKET 3/8"" DRV"
BAHCO 8966 3/4IN SQUARE DRIVE UNIVERSAL JOINT 103.5MM
FACOM R UNIVERSAL JOINT 1/4 INCH DRIVE 240A
STAHLWILLE 02070008 UNIFLEX TORX SOCKET 3/8SD E8
FACOM R.9/32F 1/4SD 12PNT HINGE SKT 9/32A/F
STAHLWILLE 02040017 3/8 D 17MM UNI. SKT
STAHLWILLE 02070012 UNIFLEX TORX SOCKET 3/8SD E12
GEDORE UNIVERSALJOINT 1/2DR 1995
STAHLWILLE 02070014 UNIFLEX TORX SOCKET 3/8SD E14
BAHCO K8167S POWER UNIVERSAL JOINT 1/2
FACOM UNIVERS JOINT K.240A