References


Technical specifications
| Number of clamps/claws | 2 |
|---|---|
| Inner capacity | 140 mm |
| Exterior capacity | 90 mm |
Product details : GEDORE 2 ARM 3T UNIVERS PULLER 1.06/1 8000230
The Gedore 2-arm universal puller is designed for the controlled removal of press-fitted components. It enables the safe removal of components such as discs, wheels or bearings in a variety of settings, both in the workshop and in industrial maintenance.
Features:
The Gedore 1.06 universal 2-arm puller is intended for removal operations requiring controlled application of force. Its forged design ensures good mechanical strength under high tensile loads. The tool is equipped with an integrated adjustment scale allowing uniform adjustment of the arms and facilitating precise centring of the extraction. The arms are reversible, allowing for use in external or internal extraction depending on the configuration encountered. The hooks are interchangeable and available in different clamping depths, enabling the extractor to be adapted to a wide range of applications. The model can also be fitted with an optional hydraulic spindle to increase its capabilities for more demanding operations.
Strengths
• Precise centering via integrated adjustment scale
• Suitable for internal and external extraction
• Adjustment to different clamping depths using interchangeable hooks
• Expandable via optional hydraulic spindle
Applications
Technical specifications
| Number of clamps/claws | 2 |
|---|---|
| Inner capacity | 140 mm |
| Exterior capacity | 90 mm |
| Depth | 12 mm |
| Extraction force | 3 t |
| Diameter | 90 mm |
| Type | universal puller |
- Delivery usually within ( 5 ) days