References
Gedore:1.06/3-5
Rubix:123A1942
Manufacturer :8109320
EAN:4036976103496


Technical specifications
| Number of clamps/claws | 2 |
|---|---|
| Inner capacity | 330 mm |
| Exterior capacity | 250 mm |
Documents
Product details : GEDORE BEARING PULLER 1.06/3-5
Strengths
•Strong drop forged pattern
Scale for uniform adjustment of the puller legs. Allows centred pulling, with optimised application of force, even when extremely high pulling forces are required
Extended pulling legs
Can be used as external and internal puller by repositioning the hooks
Interchangeable hooks available for several clamping depths
Upgradeable with hydraulic spindle (see table)
Scale for uniform adjustment of the puller legs. Allows centred pulling, with optimised application of force, even when extremely high pulling forces are required
Extended pulling legs
Can be used as external and internal puller by repositioning the hooks
Interchangeable hooks available for several clamping depths
Upgradeable with hydraulic spindle (see table)
Technical specifications
Attributes
| Number of clamps/claws | 2 |
|---|---|
| Inner capacity | 330 mm |
| Exterior capacity | 250 mm |
| Depth | 500 mm |
| Extraction force | 7.5 t |
| Diameter | 27 mm |
| Type | universal puller |
Show UNSPSC/ECL@SS
£ 354.53 excl. VAT
/ Each
£ 425.44 incl. VAT
- Delivery usually within ( 22 ) days