References
Facom:U.53S2A
Rubix:1239638
EAN:3148510703893


Technical specifications
| Inner capacity | 120 mm |
|---|---|
| Exterior capacity | 200 mm |
| Depth | 235 mm |
Product details : FACOM BEAM PULLER U.53S2A
U. 53S- Jib cranes for jacks
-These 2 unthreaded jib cranes with mechanical characteristics superior to the models Ref. U.53K (dimensions, steels and thermal treatments) are designed to withstand the important efforts caused by the power of the actuators used. C min - max [mm]: 120 - 200 d [mm]: 280 d1 [mm]: M20 l [mm]: 283 L [mm]: 220 L1 [mm]: 280 L2 [mm]: 35 L3 [mm]: 35 P max [mm]: 235 Power [kN]: 100 Tie-rod: U. 53R2L Tonnes [t]: 10 Screws. U.53S2A07 T [kN]: 100 [kg]: 3,000
-These 2 unthreaded jib cranes with mechanical characteristics superior to the models Ref. U.53K (dimensions, steels and thermal treatments) are designed to withstand the important efforts caused by the power of the actuators used. C min - max [mm]: 120 - 200 d [mm]: 280 d1 [mm]: M20 l [mm]: 283 L [mm]: 220 L1 [mm]: 280 L2 [mm]: 35 L3 [mm]: 35 P max [mm]: 235 Power [kN]: 100 Tie-rod: U. 53R2L Tonnes [t]: 10 Screws. U.53S2A07 T [kN]: 100 [kg]: 3,000
Technical specifications
Attributes
| Logistic Weight | 3412 g |
|---|---|
| Packaged dimensions (D x W x H) | 330x95x70 mm |
| Package weight | 3412 g |
| Inner capacity | 120 mm |
| Exterior capacity | 200 mm |
| Depth | 235 mm |
| Extraction force | 10 t |
Show UNSPSC/ECL@SS
£ 275.22 excl. VAT
/ Each
£ 330.26 incl. VAT
- Delivery usually within ( 14 ) days