Universal Puller
Number of clamps/claws | 2 |
---|---|
Inner capacity | 200 mm |
Exterior capacity | 170 mm |
Number of clamps/claws | 2 |
---|---|
Inner capacity | 200 mm |
Exterior capacity | 170 mm |
Depth | 150 mm |
Extraction force | 5 t |
Diameter | 22 mm |
Length | 220 mm |
Type | universal puller |
Usually arrives within 14 working days