DRAPER EXPERT 20115 WIRE ROPE PULLER 1600KG

Draper

See technical information
References
Draper Expert:20115
Rubix:390A2560
Manufacturer :20115
brand logo
Technical specifications
Extraction force1.6 t

Product details : DRAPER EXPERT 20115 WIRE ROPE PULLER 1600KG


This high-strength manual puller is simple and safe to operate by one person. It has a compact design making it suitable for use in confined spaces. The heavy-duty steel mechanism inside safeguards a high-breaking force 20m steel wire rope, which can be used at any angle. There is a forward and reverse handle for extra control when pulling or releasing the load. The additional release lever saves time when adjusting rope length. The telescopic two-piece operating handle means it can be adjusted to suit any height (up to 800mm). There is a heavy-duty hook fitted to the end of the wire rope, which can be attached to the wire or securely fitted to the puller using the anchor pin. The aluminium casing is lightweight and it has a carry handle for ease of transportation.

Technical specifications


Attributes
Extraction force1.6 t
Show UNSPSC/ECL@SS
£ 374.38 excl. VAT
/ Each
£ 449.26 incl. VAT
  • Delivery usually within ( 7 ) days