References
Knipex:11 92 140
Rubix:152A8983
EAN:4003773016908



Product details : KNIPEX 1192140 ELECTRONIC PLIERS 140MM
11 92 140 Electronics Wire Stripper
For single, multiple and fine stranded cables having a diameter from 0.1 up to 0.8 mm, with plastic or rubber insulation. Easy adjustment to the required diameter of solid or stranded wire with knurled screw and lock nut. With opening spring. The mirror polish in combination with a fine oil film provides rust protection - no circuit faults caused by peeling chrome from plated tools.
Stripping capacities (diametre): Ø 0.1 — 0.8 mm
For single, multiple and fine stranded cables having a diameter from 0.1 up to 0.8 mm, with plastic or rubber insulation. Easy adjustment to the required diameter of solid or stranded wire with knurled screw and lock nut. With opening spring. The mirror polish in combination with a fine oil film provides rust protection - no circuit faults caused by peeling chrome from plated tools.
For single, multiple and fine stranded cables having a diameter from 0.1 up to 0.8 mm, with plastic or rubber insulation. Easy adjustment to the required diameter of solid or stranded wire with knurled screw and lock nut. With opening spring. The mirror polish together with a fine film of oil offer effective rust protection - no circuit faults caused by peeling chrome from plated tools. Special tool steel, forged, oil-hardened
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 145x72x18 mm |
|---|---|
| Wire diameter | 0.8 mm |
| Weight | 99 g |
| Length | 145 mm |
Show UNSPSC/ECL@SS
£ 54.23 excl. VAT
/ Each
£ 65.08 incl. VAT
- Delivery usually within ( 14 ) days