KNIPEX 1422160SB WIRE STRIPPING/CUTTING PLIERS 160MM

Diagonal Insulation Stripper

See technical information

References

Knipex:14 22 160 SB
Rubix:388A3287
EAN:4003773022138
brand logo

Technical specifications

Weight228 g
Length170 mm
See all Specifications

Product details : KNIPEX 1422160SB WIRE STRIPPING/CUTTING PLIERS 160MM


14 22 160 Diagonal Insulation Stripper
with long cutter. high cutting capacity due to high leverage joint. Precision stripping holes for single conductors of 1.5 and 2.5 mm². Convenient cutting of NYM cables up to 5 x 2.5 mm². Long tips for ultra fine cutting work also in confined areas. Induction-hardened precision blades, cutting edge hardness approx. 60 HRC.
  • Cutting capacities soft wire (diameter): Ø 2.5 mm
  • Cutting capacities medium hard wire (diameter): Ø 1.5 mm
  • Stripping capacities in square millimetres: 1.5 / 2.5 mm²
  • AWG: 16 / 14
  • With long cutter. High cutting capacity due to high leverage joint. Precision stripping holes for single conductors of 1.5 and 2.5 mm². Convenient cutting of NYM cables up to 5 x 2.5 mm². Long tips for ultra fine cutting work also in confined areas. Induction hardened precision blades, cutting edge hardness approx. 60 HRC. Vanadium electric steel, forged, multi stage oil-hardened

    Technical specifications


    Attributes
    Logistics dimensions (L x W x H)340x84x91 mm
    Weight228 g
    Length170 mm
    £ 40.60 excl. VAT
    / Each
    £ 48.72 incl. VAT
    • Delivery usually within ( 14 ) days