References
Knipex:16 40 150
Rubix:157A1915
EAN:4003773026709

Product details : KNIPEX 1640150 CABLE STRIPPERS 150MM
16 40 150 Stripping Tool
For dismantling round cables exceeding Ø 25.0 mm. Removes all sheaths of standard cables. Suitable for longitudinal and circular cutting. Cutting depth can be adjusted up to 5.0 mm. Replaceable blade (both sides can be used). self-service card/blister.
Stripping capacities (diametre): Ø > 25 mm
For dismantling round cables exceeding Ø 25.0 mm. Removes all sheaths of standard cables. Suitable for longitudinal and circular cutting. Cutting depth can be adjusted up to 5.0 mm. Replaceable blade (both sides can be used). self-service card/blister.
For dismantling round cables exceeding 25.0 mm dia.. Removes all sheaths of standard cables. Suitable for longitudinal and circular cutting. Cutting depth can be adjusted up to 5.0 mm. Replaceable blade (both sides can be used). tool body: plastic, fibreglass-reinforced
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 155x53x28 mm |
|---|---|
| Wire diameter | 25 mm |
| Weight | 210 g |
| Length | 155 mm |
Show UNSPSC/ECL@SS
£ 229.26 excl. VAT
/ Each
£ 275.11 incl. VAT
- Delivery usually within ( 14 ) days




