UVEX SUPRAVISION 9163-265


Uvex astroflex telescope

References
uvex:9163.265
rubix:122A2063
ean:4031101062686
brand logo
brand logo
Technical specifications
Coating of the glassesAnti-scratch and anti-fog
Eyepiece shadeColourless
See all Specifications

Product details : UVEX SUPRAVISION 9163-265


Protective bezel with ergonomic design with a large panoramic screen offering a wide vision field. The bezel includes a flexible front baffle that allows protection against light effects, projections. The adjustable legs provide excellent support regardless of the morphology.

Strengths

Ergonomic design, large panoramic screen. Soft frontal deflector. Adjustable temples and extra- soft Duoflex tips. Replacement screen available.

Applications

Interior or exterior work. Protection against mechanical and chemical impacts.

Technical specifications


Attributes
Logistic Weight34 g
Coating of the glassesAnti-scratch and anti-fog
Eyepiece shadeColourless
ColourBlack
Adjustable side piecesYes
Show UNSPSC/ECL@SS
£ 9.72 excl. VAT
/ Each
£ 11.66 incl. VAT
  • Sold out