GISS 865641 G-GREEN SAFETY GLASSES ANTI-MIST & ANTI-SCRATCH CLEAR


Spectacles g-green

References
giss:865641
rubix:200A3846
ean:3660338198953
GOGGLES G-GREEN
brand logo
Technical specifications
Coating of the glassesAnti-scratch and anti-fog
Eyepiece shadeColourless
Ocular materialPolycarbonate
See all Specifications

Product details : GISS 865641 G-GREEN SAFETY GLASSES ANTI-MIST & ANTI-SCRATCH CLEAR


Safety spectacles in a sporty design Brow protection co-injected in TPE offering comfort and aeration while protecting the eyes from perspiration. Sidearms co-injected in TPE for maximum flexibility and comfort. Weight: 31 g .
STRONG POINTS .
K and N anti-scratch and anti-mist treatment for better resistance to scratches and mist. Standard: EN166

Strengths

Nose-piece co-injected with TPE for more flexibility and comfort. K and N treatment

Applications

Sporty safety glasses for protection against high-speed particle impacts and extreme temperatures.

Technical specifications


Attributes
Coating of the glassesAnti-scratch and anti-fog
Eyepiece shadeColourless
Ocular materialPolycarbonate
ColourGreen
Adjustable side piecesNo
Secondary colourBlack
Show UNSPSC/ECL@SS
£ 7.66 excl. VAT
/ Each
£ 9.19 incl. VAT
  • In stock: Next day delivery