BOLLE SWIFTN20E SWIFT SMOKE PC LENS BLUE&SMOKED RECYCLED PC FRAME


SWIFT Glasses

References
bollé safety:SWIFTN20E
rubix:385A9985
ean:3660740019754
brand logo
brand logo
Technical specifications
Coating of the glassesAnti-scratch and anti-fog
Eyepiece shadeSmoked
Ocular materialPolycarbonate
See all Specifications

Product details : BOLLE SWIFTN20E SWIFT SMOKE PC LENS BLUE&SMOKED RECYCLED PC FRAME


Designed to meet essential safety needs, SWIFT is an economical goggle that combines design, comfort and durability. Equipped with PLATINUM Lite anti-scratch and anti-fog treatment, SWIFT guarantees optimum clarity in any situation. Its perfectly balanced frame offers everyday comfort, while its flexible, contoured and textured temples provide side protection and absolute fit and support. An ecofriendly model in our Go Green range, SWIFT is made from 31% recycled polycarbonate and is fully recyclable thanks to its single-material design with no metal parts. Choose the colorless version available in Ecopackaging for even greater durability.

Technical specifications


Attributes
Coating of the glassesAnti-scratch and anti-fog
Eyepiece shadeSmoked
Ocular materialPolycarbonate
ColourBlue
Adjustable side piecesNo
Show UNSPSC/ECL@SS
£ 2.97 excl. VAT
/ Each
£ 3.56 incl. VAT
  • Usually arrives within 14 working days