DICHTOMATK 123524 NITRILE V-RING VRING199A
V-ring (V) 199 A - ozone resistant (OZB) - vulcanised in form (FORM)
See technical informationSee documentsReferences
Dichtomatik:49427138
Rubix:168A5806
Manufacturer :49427138

Documents
Product details : DICHTOMATK 123524 NITRILE V-RING VRING199A
V-rings are usually used for unsealed seals against dirt, water splash and oil on moving shafts. The V-shaped sealing lip, which gave the V-ring its name, acts axially. The sealing materials NBR, FKM and FPM are mostly used as material.
Technical specifications
Attributes
| Logistic Weight | 51 g |
|---|---|
| Min. diameter | 195 mm |
| Max diameter | 210 mm |
| Material | nbr |
| Execution | va |
Show UNSPSC/ECL@SS
£ 4.43 excl. VAT
/ Each
£ 5.32 incl. VAT
- Usually arrives within 14 working days
