• Exclusive Brands
  • Bearing Finder
  • Machining, Cutting & Drilling(88,663)
  • Mechanical Power Transmission(98,924)
  • Fluid Transmission & Flow Technology(103,520)
  • Tools & Metrology(26,834)
  • Protection, Safety & Hygiene(57,443)
  • Equipment(10,412)
  • Fasteners, Adhesives & Tapes(19,090)
  • Maintenance & Repairs(5,078)
  • Welding(962)
  • New Products
  • Bearing technology(57,281)
  • Linear technology(933)
  • Drive & Conveyor technology(1,218)
  • Belts and Chains(29,861)
  • Couplings and connecting elements(1,246)
  • Mechanical transmission sealing(7,836)
  • Damping technology(58)
  • Mechanical lubrication technology(491)
See Mechanical Power Transmission
  • Static seals(4,105)
  • Dynamic seals(3,730)
See Mechanical transmission sealing
< Back
Rubix Categories
Mechanical Power Transmission
Mechanical transmission sealing
Dynamic seals
Rotary seals
V-rings
V-RING VRING4A

V-RING VRING4A


V-rings Dichtomatik

References
dichtomatik:V 4 A NBR 60 OZB FORM
rubix:129A1698
manufacturer :123484
brand logo
brand logo
brand logo
brand logo
Technical specifications
MaterialNBR
See all Specifications

Product details
Technical specifications

Product details : V-RING VRING4A


Technical specifications


Attributes
Logistic Weight1 g
MaterialNBR
ExecutionVA
Show UNSPSC/ECL@SS
£ 0.30 excl. VAT
/ Each
£ 0.36 incl. VAT
  • Usually arrives within 14 working days

Check our products from related categories

DICHTOMATK NITRILE V-RING VRING550ADICHTOMATK 123532 NITRILE V-RING VRING375ADICHTOMATK 123537 NITRILE V-RING VRING600ASKF 45 VA R V-RING SEALDICHTOMATK V 90 A NBR 60 OZB FORM NITRILE V-RING VRING90ADICHTOMATK 67035010 V RING VRING950ADICHTOMATK 123631 NITRILE V-RING VRING150SDICHTOMATK 44692 VITON V-RING VRING45AVITONDICHTOMATK 21553 VITON V-RING VRING110SVITONDICHTOMATK NITRILE V-RING VRING18SDICHTOMATK 123624 NITRILE V-RING 90SDICHTOMATK 67034917 VITON V-RING VRING55SVITONDICHTOMATK 67049455 VITON V-RING VRING30AVITONDICHTOMATK NITRILE V-RING VRING120ADICHTOMATK 37965 VITON V-RING VRING190AVITON

About Rubix

  • Rubix Group
  • Careers
  • Our Branches
  • Contact Us
  • Rubix Solutions

Customer Support

  • Payment & Delivery
  • Trade Account
  • Refunds & Returns
  • FAQ's
  • Request login
  • Catalogues and brochures
  • Case Studies
  • Latest News

Key Information

  • 2022/2023 Gender Pay Results 
  • ISO 9001:2015
  • ISO 14001:2015
  • ISO 45001:2018
  • EcoVadis Gold
  • ESG Report
  • TCFD Report
  • CDP Report
  • Sustainability
  • GHG Emissions

Policies

  • Code of Conduct & Ethics
  • Modern Slavery
  • Terms & Conditions of Sale
  • Terms & Conditions of Purchase
  • Privacy Policy
  • Health & Safety Policy
  • Quality Policy
  • Environmental Policy
  • Statement of Investment Principles
  • Implementation Statement

© COPYRIGHT 2025 - RUBIX GROUP | TERMS AND CONDITIONS | Privacy policy |  Modern Slavery  | COOKIE POLICY | Cookies Management
product sitemap | category sitemap | Sitemap paginated categories