DICHTOMATK 123493 NITRILE V-RING VRING18A


V-ring standard

References
dichtomatik:V 18 A NBR 60 OZB FORM
rubix:168A5647
manufacturer :123493
brand logo
brand logo
Technical specifications
Min. diameter17.5 mm
Max diameter19 mm
MaterialNBR
See all Specifications

Product details : DICHTOMATK 123493 NITRILE V-RING VRING18A


Water deflectors (V-rings) protect sealing elements against grease, oil or water spray, as well as dust and other media. Freudenberg Sealing Technologies offers water deflectors in various designs that can be used for low load up to heavy-duty areas of application, for example, the new Merkel Enviromatic deflector. They function axially, meet the high requirements and are easy to mount, as well as being suitable even in case of high deflection.

Technical specifications


Attributes
Logistic Weight1 g
Min. diameter17.5 mm
Max diameter19 mm
MaterialNBR
Height4.5 mm
Width5.5 mm
ExecutionVA
Show UNSPSC/ECL@SS
£ 0.39 excl. VAT
/ Each
£ 0.47 incl. VAT
  • In stock: Next day delivery