DICHTOMATK 67037456 VITON V-RING VRING75SVITON


V-ring (V) 75 S - vulcanised in form (FORM)

References
dichtomatik:V 75 S FKM 60 FORM
rubix:168A6007
manufacturer :37456
brand logo
brand logo
Technical specifications
Min. diameter67 mm
Max diameter79 mm
MaterialFKM
See all Specifications

Product details : DICHTOMATK 67037456 VITON V-RING VRING75SVITON


V-rings are usually used for unsealed seals against dirt, water splash and oil on moving shafts. The V-shaped sealing lip, which gave the V-ring its name, acts axially. The sealing materials NBR, FKM and FPM are mostly used as material.

Technical specifications


Attributes
Logistic Weight24 g
Min. diameter67 mm
Max diameter79 mm
MaterialFKM
Width15.5 mm
ExecutionVS
Show UNSPSC/ECL@SS
£ 9.97 excl. VAT
/ Each
£ 11.96 incl. VAT
  • Usually arrives within 14 working days