DICHTOMATK 35611 VITON V-RING VRING100SVITON
V-ring (V) 100 S - vulcanised in form (FORM)
See technical informationReferences
Dichtomatik:67035611
Rubix:168A5896
Manufacturer :67035611

Product details : DICHTOMATK 35611 VITON V-RING VRING100SVITON
V-rings are usually used for unsealed seals against dirt, water splash and oil on moving shafts. The V-shaped sealing lip, which gave the V-ring its name, acts axially. The sealing materials NBR, FKM and FPM are mostly used as material.
Technical specifications
Attributes
| Logistic Weight | 31 g |
|---|---|
| Min. diameter | 90 mm |
| Max diameter | 100 mm |
| Material | fkm/fpm |
| Execution | vs |
Show UNSPSC/ECL@SS
£ 15.86 excl. VAT
/ Each
£ 19.03 incl. VAT
- Usually arrives within 14 working days
