DICHTOMATK 123622 NITRILE V-RING VRING80S


V-ring (V) 80 S - ozone resistant (OZB) - vulcanised in form (FORM)

References
dichtomatik:V 80 S NBR 60 OZB FORM
rubix:168A5947
manufacturer :123622
brand logo
brand logo
Technical specifications
Min. diameter72 mm
Max diameter80 mm
MaterialNBR
See all Specifications

Product details : DICHTOMATK 123622 NITRILE V-RING VRING80S


V-rings are usually used for unsealed seals against dirt, splash water and oil on moving shafts. The V-shaped sealing lip, which gave the V-ring its name, acts axially. The sealing materials NBR, FKM and FPM are mostly used as material.

Technical specifications


Attributes
Logistic Weight15 g
Min. diameter72 mm
Max diameter80 mm
MaterialNBR
ExecutionVS
Show UNSPSC/ECL@SS
£ 3.16 excl. VAT
/ Each
£ 3.79 incl. VAT
  • Usually arrives within 14 working days