V-ring (v) 120 S - vulcanized in form (FORM)
Min. diameter | 108 mm |
---|---|
Max diameter | 122 mm |
Material | FKM |
Logistic Weight | 48 g |
---|---|
Min. diameter | 108 mm |
Max diameter | 122 mm |
Material | FKM |
Height | 15.5 mm |
Width | 13.1 mm |
Execution | VS |
Usually arrives within 14 working days