DICHTOMATK 67123577 NITRILE V-RING VRING200L


V-ring (V) 200 L - ozone resistant (OZB) - vulcanised in form (FORM)

References
dichtomatik:V 200 L NBR 60 OZB FORM
rubix:168A6048
manufacturer :123577
brand logo
brand logo
Technical specifications
Min. diameter200 mm
MaterialNBR
See all Specifications

Product details : DICHTOMATK 67123577 NITRILE V-RING VRING200L


V-rings are usually used for unsealed seals against dirt, water splash and oil on moving shafts. The V-shaped sealing lip, which gave the V-ring its name, acts axially. The sealing materials NBR, FKM and FPM are mostly used as material.

Technical specifications


Attributes
Logistic Weight24 g
Min. diameter200 mm
MaterialNBR
ExecutionVL
Show UNSPSC/ECL@SS
£ 15.55 excl. VAT
/ Each
£ 18.65 incl. VAT
  • Usually arrives within 14 working days