V-ring (V) 75 A - ozone resistant (OZB) - vulcanised in form (FORM)
Min. diameter | 73 mm |
---|---|
Max diameter | 78 mm |
Material | NBR |
Logistic Weight | 11 g |
---|---|
Min. diameter | 73 mm |
Max diameter | 78 mm |
Material | NBR |
Height | 9 mm |
Width | 11 mm |
Execution | VA |
In stock: Next day delivery