DICHTOMATK 67123634 NITRILE V-RING VRING180S


V-ring (V) 180 S - ozone resistant (OZB) - vulcanised in form (FORM)

References
dichtomatik:V 180 S NBR 60 OZB FORM
rubix:168A6008
manufacturer :123634
brand logo
brand logo
Technical specifications
Min. diameter162 mm
Max diameter180 mm
Materialnbr
See all Specifications

Product details : DICHTOMATK 67123634 NITRILE V-RING VRING180S


V-rings are usually used for unsealed seals against dirt, water splash and oil on moving shafts. The V-shaped sealing lip, which gave the V-ring its name, acts axially. The sealing materials NBR, FKM and FPM are mostly used as material.

Technical specifications


Attributes
Logistic Weight62 g
Min. diameter162 mm
Max diameter180 mm
Materialnbr
Executionvs
Show UNSPSC/ECL@SS
£ 49.59 excl. VAT
/ 10 pieces
£ 59.51 incl. VAT
  • Usually arrives within 14 working days