Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,596)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,519)
Tools & Metrology
(26,450)
Protection, Safety & Hygiene
(57,436)
Equipment
(10,385)
Fasteners, Adhesives & Tapes
(19,089)
Maintenance & Repairs
(5,071)
Welding
(961)
New Products
Bearing technology
(57,281)
Linear technology
(933)
Drive & Conveyor technology
(1,218)
Belts and Chains
(29,861)
Couplings and connecting elements
(1,246)
Mechanical transmission sealing
(7,836)
Damping technology
(58)
Mechanical lubrication technology
(491)
See Mechanical Power Transmission
Static seals
(4,105)
Dynamic seals
(3,730)
See Mechanical transmission sealing
< Back
Rubix Categories
Mechanical Power Transmission
Mechanical transmission sealing
Dynamic seals
Rotary seals
V-rings
DICHTOMATK 123620 NITRILE V-RING VRING70S
DICHTOMATK 123620 NITRILE V-RING VRING70S
V-ring (V) 70 S - ozone resistant (OZB) - vulcanised in form (FORM)
References
dichtomatik:
V 70 S NBR 60 OZB FORM
rubix:
168A5902
manufacturer :
123620
Technical specifications
Min. diameter
63
mm
Max diameter
70
mm
Material
NBR
See all Specifications
Product details
Technical specifications
Product details : DICHTOMATK 123620 NITRILE V-RING VRING70S
V-rings are usually used for unsealed seals against dirt, splash water and oil on moving shafts. The V-shaped sealing lip, which gave the V-ring its name, acts axially. The sealing materials NBR, FKM and FPM are mostly used as material.
Technical specifications
Attributes
Logistic Weight
13
g
Min. diameter
63
mm
Max diameter
70
mm
Material
NBR
Execution
VS
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
0.63
excl. VAT
/
Each
£
0.76
incl. VAT
In stock: Next day delivery
Add to cart
Create PDF from product
Check our products from related categories
DICHTOMATK 123492 NITRILE V-RING VRING16A
DICHTOMATK 67062143 VITON V-RING VRING38AVITON
DICHTOMATK NITRILE V-RING VRING10A
DICHTOMATK 67037062 VITON V-RING VRING20SVITON
DICHTOMATK 35611 VITON V-RING VRING100SVITON
DICHTOMATK 67049455 VITON V-RING VRING30AVITON
DICHTOMATK 123495 NITRILE V-RING VRING22A
DICHTOMATK 21553 VITON V-RING VRING110SVITON
DICHTOMATK 67123533 NITRILE V-RING VRING400A
DICHTOMATK NITRILE V-RING VRING60A
DICHTOMATK 67035010 V RING VRING950A
DICHTOMATK 37965 VITON V-RING VRING190AVITON
DICHTOMATK 123524 NITRILE V-RING VRING199A
DICHTOMATK 67062153 VITON V-RING VRING32SVITON
SKF 100VA V V-RING SEAL