Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Bearing technology
(69,203)
Linear technology
(949)
Drive & Conveyor technology
(1,218)
Belts and Chains
(29,863)
Couplings and connecting elements
(1,298)
Mechanical transmission sealing
(7,845)
Damping technology
(58)
Mechanical lubrication technology
(545)
See Mechanical Power Transmission
Static seals
(4,105)
Dynamic seals
(3,739)
See Mechanical transmission sealing
< Back
Rubix Categories
Mechanical Power Transmission
Mechanical transmission sealing
Dynamic seals
Rotary seals
V-rings
DICHTOMATK 36931 VITON V-RING VRING40AVITON
DICHTOMATK 36931 VITON V-RING VRING40AVITON
V-ring (V) 40 A - vulcanised in form (FORM)
References
dichtomatik:
V 40 A FKM 60 FORM
rubix:
168A5810
manufacturer :
36931
Technical specifications
Min. diameter
38
mm
Max diameter
43
mm
Material
fkm
See all Specifications
Technical sheet / Technical file
Security form
Product details
Technical specifications
Product details : DICHTOMATK 36931 VITON V-RING VRING40AVITON
V-rings are usually used for unsealed seals against dirt, water splash and oil on moving shafts. The V-shaped sealing lip, which gave the V-ring its name, acts axially. The sealing materials NBR, FKM and FPM are mostly used as material.
Technical specifications
Attributes
Logistic Weight
20
g
Min. diameter
38
mm
Max diameter
43
mm
Material
fkm
Width
9
mm
Execution
va
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
3.41
excl. VAT
/
Each
£
4.09
incl. VAT
Usually arrives within 14 working days
Add to cart
Check our products from related categories
DICHTOMATK NITRILE V-RING VS50-16 NBR
DICHTOMATK 22379 VITON V-RING VRING50AVITON
DICHTOMATIK VITON V RING VRING160LVITON
DICHTOMATK 67024376 VITON V-RING VRING160SVITON
DICHTOMATK 123614 NITRILE V-RING VRING40S
DICHTOMATK 123507 NITRILE V-RING 65A
DICHTOMATK 123532 NITRILE V-RING VRING375A
DICHTOMATK 123491 NITRILE V-RING VRING14A
DICHTOMATK 67035519 FREUDENBERG SEAL
DICHTOMATK 123624 NITRILE V-RING 90S
DICHTOMATK 67045815 VITON V RING VRING130LVITON
DICHTOMATK 123578 NITRILE V-RING VRING220L
DICHTOMATK 123518 NITRILE V-RING VRING140A
DICHTOMATK NITRILE V-RING VRING32A
DICHTOMATK 123513 NITRILE V-RING VRING95A