DICHTOMATK 67035010 V RING VRING950A


V-ring (V) 950 A-ozone resistant (OZB)

References
dichtomatik:V 950 A NBR 60 OZB
rubix:168A5760
manufacturer :35010
brand logo
brand logo
Technical specifications
Min. diameter950 mm
MaterialNBR
See all Specifications

Product details : DICHTOMATK 67035010 V RING VRING950A


V-rings are usually used for unsealed seals against dirt, splash water and oil on moving shafts. The V-shaped sealing lip, which gave the V-ring its name, acts axially. The sealing materials NBR, FKM and FPM are mostly used as material.

Technical specifications


Attributes
Logistic Weight650 g
Min. diameter950 mm
MaterialNBR
ExecutionVA
Show UNSPSC/ECL@SS
£ 168.86 excl. VAT
/ Each
£ 202.63 incl. VAT
  • Usually arrives within 14 working days