DICHTOMATK 67036654 VITON V-RING VRING250AVITON


V-Ring Seal

References
dichtomatik:V 250 A FKM 70
rubix:168A6046
manufacturer :36654
brand logo
brand logo
Technical specifications
Min. diameter225 mm
Max diameter255 mm
MaterialFKM
See all Specifications

Product details : DICHTOMATK 67036654 VITON V-RING VRING250AVITON


Strengths

•Good dynamic sealing effect
Compensation of small axial movements as well
As angular and radial misalignment's
Low requirements on surface quality of the ma-
Ting surface
Friction decreases with increasing peripheral
Speed
Reliable design with broad application spectrum
For moderately demanding applications in gene-
Ral industry
Good price/performance ratio
Manufactured by certified external suppliers

Applications

General Mechanical Engineering;Plant Engineering;Drive Technology;Electric Motors;Gearboxes;Agricultural Machinery;Rolling Mills;Bearing Pedestal Seal

Technical specifications


Attributes
Logistic Weight197 g
Min. diameter225 mm
Max diameter255 mm
MaterialFKM
Width25 mm
ExecutionVA
Show UNSPSC/ECL@SS
£ 86.80 excl. VAT
/ Each
£ 104.16 incl. VAT
  • Usually arrives within 14 working days