Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Bearing technology
(57,281)
Linear technology
(933)
Drive & Conveyor technology
(1,218)
Belts and Chains
(29,861)
Couplings and connecting elements
(1,246)
Mechanical transmission sealing
(7,836)
Damping technology
(58)
Mechanical lubrication technology
(491)
See Mechanical Power Transmission
Static seals
(4,105)
Dynamic seals
(3,730)
See Mechanical transmission sealing
< Back
Rubix Categories
Mechanical Power Transmission
Mechanical transmission sealing
Dynamic seals
Rotary seals
V-rings
SKF 40VAR V RING
SKF 40VAR V RING
V-Ring VA
References
skf:
40 VA R
rubix:
225A7614
manufacturer :
377604
ean:
7316574267200
Technical specifications
Min. diameter
38
mm
Max diameter
43
mm
Material
NBR
See all Specifications
Product details
Technical specifications
Product details : SKF 40VAR V RING
V-Ring SKF
Technical specifications
Attributes
Logistic Weight
8,2
g
Min. diameter
38
mm
Max diameter
43
mm
Material
NBR
Height
55
mm
Width
7
mm
Execution
VA
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
3.98
excl. VAT
/
Each
£
4.78
incl. VAT
Usually arrives within 14 working days
Add to cart
Create PDF from product
Check our products from related categories
V-RING VRING4A
DICHTOMATK 67062143 VITON V-RING VRING38AVITON
DICHTOMATK 67040235 FREUDENBERG SEAL
DICHTOMATK 67036554 VITON V-RING VRING25SVITON
DICHTOMATK 67044405 V-RING VRING140LVITON
DICHTOMATK 36556 VITON V-RING VRING60SVITON
DICHTOMATK 123532 NITRILE V-RING VRING375A
DICHTOMATK 67034854 VITON V-RING VRING100AVITON
DICHTOMATK 67123571 NITRILE V-RING VRING140L
DICHTOMATK 67123577 NITRILE V-RING VRING200L
DICHTOMATK VRING200A
DICHTOMATK 123513 NITRILE V-RING VRING95A
DICHTOMATK 49436025 VS 130 60 NBR NB603412
SKF 80 VA R V-RING SEAL
DICHTOMATK 123515 NITRILE V-RING VRING110A