V-ring (V) 28 S - ozone resistant (OZB) - vulcanised in form (FORM)
Min. diameter | 27 mm |
---|---|
Max diameter | 29 mm |
Material | nbr |
Logistic Weight | 3 g |
---|---|
Min. diameter | 27 mm |
Max diameter | 29 mm |
Material | nbr |
Width | 10.5 mm |
Execution | vs |
Usually arrives within 14 working days