Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Bearing technology
(57,281)
Linear technology
(933)
Drive & Conveyor technology
(1,218)
Belts and Chains
(29,861)
Couplings and connecting elements
(1,246)
Mechanical transmission sealing
(7,836)
Damping technology
(58)
Mechanical lubrication technology
(491)
See Mechanical Power Transmission
Static seals
(4,105)
Dynamic seals
(3,730)
See Mechanical transmission sealing
< Back
Rubix Categories
Mechanical Power Transmission
Mechanical transmission sealing
Dynamic seals
Rotary seals
V-rings
DICHTOMATK 67021551 VITON V-RING VRING80SVITON
DICHTOMATK 67021551 VITON V-RING VRING80SVITON
V-ring (V) 80 S - vulcanised in form (FORM)
References
dichtomatik:
V 80 S FKM 60 FORM
rubix:
168A5768
manufacturer :
21551
Technical specifications
Min. diameter
72
mm
Max diameter
84
mm
Material
FKM
See all Specifications
Technical sheet / Technical file
Security form
Product details
Technical specifications
Product details : DICHTOMATK 67021551 VITON V-RING VRING80SVITON
V-rings are usually used for unsealed seals against dirt, water splash and oil on moving shafts. The V-shaped sealing lip, which gave the V-ring its name, acts axially. The sealing materials NBR, FKM and FPM are mostly used as material.
Technical specifications
Attributes
Logistic Weight
24
g
Min. diameter
72
mm
Max diameter
84
mm
Material
FKM
Height
13.5
mm
Width
11.3
mm
Execution
VS
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
10.70
excl. VAT
/
Each
£
12.84
incl. VAT
Usually arrives within 14 working days
Add to cart
Check our products from related categories
DICHTOMATK 123517 NITRILE V-RING VRING130A
DICHTOMATK 123578 NITRILE V-RING VRING220L
DICHTOMATK 49432263 FREUDENBERG SEAL
DICHTOMATK 123527 NITRILE V-RING VRING250A
DICHTOMATK NITRILE V-RING VRING220A
DICHTOMATK 123610 NITRILE V-RING VRING30S
DICHTOMATK NITRILE V-RING VRING100A
DICHTOMATK 123614 NITRILE V-RING VRING40S
DICHTOMATK 67049455 VITON V-RING VRING30AVITON
DICHTOMATK NITRILE V-RING VRING275A
123508 NITRILE V-RING VRING70A
DICHTOMATK 67123575 NITRILE V-RING VRING180L
DICHTOMATK 67037459 VITON V-RING VRING90AVITON
DICHTOMATK 123618 NITRILE V-RING VRING60S
DICHTOMATK 67024376 VITON V-RING VRING160SVITON